missing translation for 'onlineSavingsMsg'
Learn More

PIG™ Fuel Station Spill Kit in 95-Gallon Overpack Salvage Drum

Catalog No. 18366566
Change view
Click to view available options
Absorbancy:
41.7 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Absorbancy
18366566 41.7 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18366566 Supplier PIG™ Supplier No. KIT4002
Only null left

Fuel spill kit stored in a UN rated 95 gal. container.

  • Absorbent, static-dissipative mats and socks that pass ANSI and MIL-SPEC standards for static decay and surface resistivity
  • Absorbs and retains fuels and oil-based fluids
  • Overpack container is UN Rated 1H2/Y345/S for shipping waste after cleanup and is weatherproof and UV resistant
  • Opaque black container has reflective labeling for easy visibility at night
  • Lift-out, prepacked baskets allow easy access to spill kit contents, and can be restocked
  • Ledges molded into the container make it easy to move by forklift
  • Spill Kit dimensions are approximate
  • Includes: 8 - 3 x 48 in. static-dissipative absorbent socks, 6 - 3 in. x 10 ft. static-dissipative absorbent socks, 150 - 15 x 20 in. static-dissipative absorbent pads, 6 - 3 lb. pouches of loose absrobent, 4 pairs of safety goggles, 4 pairs of 13 in. nitrile gloves, 4 aprons, 10 - 36 x 60 in. polyethylene disposal bags, 2 dustpan/brooms, 2 rolls of caution tape, 1 - overpack 95 gal. drum

Specifications

Absorbancy 41.7 gal.
Material Polypropylene
Type Spill Kit
Height (English) 41.5 in.
Height (Metric) 105 cm
Weight (English) 112 lb.
Weight (Metric) 50.8 kg