missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Frosted Microscope Glass Slides
Description
- Constructed of clear, noncorrosive glass with ground and polished edges
- Standard size: 75 x 25mm (3 x 1 in. )
- Thickness: 1.1 to 1.2mm
Spécifications
Spécifications
| Length (Metric) | 75 mm |
| Material | Soda Lime Glass |
| Frosted | 1 End |
| Well Count | 0 |
| Precleaned | Yes |
| Type | Microscope Slide |
| Width (Metric) | 25 mm |
| Edges | Ground, Polished |
| Thickness (Metric) | 1.1 to 1.2 mm |
| Color | Clear |
| Afficher plus de résultats |