Learn More
Vileda Professional™ Roll-O-Matic™ Sponge Mop Refills
Vileda Professional Roll-O-Matic™ sponge mop refills are made in the USA with Advanced Technology foam. They are manufactured specifically for the controlled environment industry, and allow 25% more liquid absorption and 2X more liquid release than competing foams.
Supplier: Vileda Professional™ 119659
Description
Vileda Professional Roll-O-Matic™ sponge mop refills are made in the USA with Advanced Technology foam. They are manufactured specifically for the controlled environment industry, and allow 25% more liquid absorption and 2X more liquid release than competing foams.
All Vileda Professional brand refills are ideal for use with the "Pull and Lift" technique most commonly used in controlled environments. They are ideal for general use, absorbing spills, applying disinfectant, and cleaning particulates.
- Fits all original and self-wringing Roll-O-Matic™ mops
- 10- or 14-inch options for both stainless steel and galvanized steel handles
- Completely autoclavable and resistant to gamma and ETO sterilization
- Individually packaged and lot number controlled
- Certificate of conformance and technical data available upon request
- Sterile versions validated to 10-6 per ISO 11137, individually double bagged with lot number and indicator dot, and supplied with certificate of sterility upon request
Spécifications
| Roller Mop Refill | |
| Non-sterile | |
| 10 in. | |
| Original and Self Wringing Roll-O-matic Roller Mops | |
| For general use within all controlled environments, absorb spills, clean particulates, or apply disinfectants |
| Blue | |
| Autoclavable | |
| 12/Cs. | |
| “Universal” | |
| Galvanized Steel |