missing translation for 'onlineSavingsMsg'
Learn More
Learn More
- Home
- Products
- Racks
- Freezer Storage Racks
- Fisherbrand™ Freezer Storage Racks
Fisherbrand™ Freezer Storage Racks
Catalog No. 03395494
Change view
Click to view available options
Holds:
Boxes (2 in.)
Boxes (3 in.)
Boxes (5 in.)
Plates
Tubes (50 mL)
For Use With (Equipment):
Chest Freezers
Upright Freezers
Length (English):
16.5 in.
16.6 in.
18.3 in.
18.8 in.
21.1 in.
22 in.
22.1 in.
22.7 in.
24.2 in.
24.4 in.
26.4 in.
26.8 in.
28.6 in.
Shelves:
10
11
12
13
16
20
24
6
78
8
84
9
96
23 product options available for selection
| Catalog No. | Holds | For Use With (Equipment) | Length (English) | Shelves |
|---|---|---|---|---|
| 03395494 | Boxes (2 in.) | Upright Freezers | 21.1 in. | 16 |
| 03395476 | Boxes (2 in.) | Chest Freezers | 16.6 in. | 9 |
| 03395484 | Boxes (2 in.) | Upright Freezers | 16.6 in. | 12 |
| 03395466 | Boxes (2 in.) | Upright Freezers | 26.8 in. | 20 |
| 03395489 | Plates | Upright Freezers | 22 in. | 84 |
| 03395491 | Boxes (5 in.) | Upright Freezers | 24.4 in. | 8 |
| 03395487 | Boxes (2 in.) | Chest Freezers | 26.4 in. | 12 |
| 03395493 | Boxes (2 in.) | Upright Freezers | 16.5 in. | 12 |
| 03395469 | Boxes (2 in.) | Upright Freezers | 22 in. | 20 |
| 03395468 | Boxes (2 in.) | Upright Freezers | 22 in. | 12 |
| 03395483 | Boxes (2 in.) | Upright Freezers | 21.1 in. | 24 |
| 03395485 | Boxes (2 in.) | Upright Freezers | 22 in. | 16 |
| 03395470 | Boxes (2 in.) | Chest Freezers | 22.7 in. | 10 |
| 03395475 | Boxes (2 in.) | Upright Freezers | 18.3 in. | 6 |
| 03395471 | Boxes (2 in.) | Chest Freezers | 28.6 in. | 13 |
| 03395479 | Boxes (2 in.) | Upright Freezers | 16.5 in. | 9 |
| 03395473 | Plates | Upright Freezers | 22 in. | 96 |
| 03395482 | Boxes (2 in.) | Upright Freezers | 21.1 in. | 20 |
| 03395486 | Boxes (2 in.) | Chest Freezers | 24.2 in. | 11 |
| 03395490 | Tubes (50 mL) | Upright Freezers | 22 in. | 78 |
| 03395488 | Boxes (3 in.) | Upright Freezers | 22.1 in. | 12 |
| 03395492 | Boxes (2 in.) | Upright Freezers | 18.8 in. | 12 |
| 03395472 | Boxes (3 in.) | Upright Freezers | 22 in. | 12 |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 23 options available.
Description
Organize and optimize the freezers in the lab
Make it easy to track samples by improving organization in your freezers. These racks enable you to store more samples, eliminate dead space, and minimize frost buildup.
- Fit all standard types and sizes of upright and chest freezers, regardless of manufacturer
- Store a variety of sample containers, including boxes, plates, and tubes
- High-quality, corrosion resistant stainless steel
- For use in all standard upright and chest freezers
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Color | Silver |
| Holds | Boxes (2 in.) |
| Material | Stainless Steel |
| Positions | 16 |
| Shape | Rectangular |
| Stackable | Yes |
| Sterility | Non-sterile |
| For Use With (Equipment) | Upright Freezers |
| Quantity | 16 |
| Length (Metric) | 56.1 cm |
| Length (English) | 21.1 in. |
| Height (English) | 9.4 in. |
| Depth (English) | 5.4 in. |
| Depth (Metric) | 13.7 cm |
| Diameter (English) Inner | 2 in. |
| Product Type | Freezer Storage Rack |
| Shelves | 16 |
| Height (Metric) | 23.9 cm |
| Width (Metric) | 14 cm |
| Show More Show Less |