missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ABS Freestanding Countertop Pharmacy Refrigerator
Description
These countertop pharmacy refrigerators are certified in accordance with the NSF/ANSI 456 Standard for Vaccine Storage.
- With this certification, units protect pharmaceuticals at optimal temperatures, preventing waste and allowing for peak delivery.
- These freestanding refrigerators utilize microprocessor controllers and feature temperature alarms, remote alarm contacts, and probe access ports with included probes.
- Freestanding units require a 4-inch margin on all sides for adequate ventilation.
- All units run on natural, hydrocarbon refrigerant for environmental health and energy efficiency.
Specifications
Specifications
| Type | Vaccine Refrigerator |
| Capacity (English) | 1 cu. ft. |
| Capacity (Metric) | 28 L |
| Temperature Range | 1°C to 10°C |
| Door Style | Swing Glass |
| No. of Doors | 1 |
| Shelves | 3 |
| Cabinet Material | Scratch-resistant Painted Steel |
| Exterior Finish | Powder-coated Steel |
| Certifications/Compliance | cULus, ETL |
| Show More |