missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Formaldehyde Specialty Spill Kit

Catalog No. 19666520
Change view
Click to view available options
Capacity (Metric):
24.6 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
19666520 24.6 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19666520 Supplier Brady™ Supplier No. SKFORM

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Spill kit contains surfactant-treated absorbents and contents designed to pick up formaldehyde while remaining chemically inert.

  • Combine pads, accessories and PPE so that you are prepared in emergency
  • Position them around facility so that you are prepared should spill occur
  • Reusable screw top bucket keeps contents clean and easily accessible

Specifications

Color White
Capacity (Metric) 24.6 L
Material Polyethylene
Type Portable Spill Kit
Includes One bag granular (1 lb.), one acid neutralizer (2 lb.), one goggles, one neoprene gloves, one respirator, one scoop and scraper, ten 15 x 19 in. pads, two disposal bags
Weight (English) 15.5 lb.
Weight (Metric) 34.18 kg