missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Forma™ Steri-Cult™ CO2 Incubator, 232L & 323L, CTS™ Series

Catalog No. 3307E
Change view
Click to view available options
Capacity (Metric):
232.2 L
322.8 L
Voltage:
115 V
Includes:
Factory Acceptance Testing Pk.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Voltage Includes
3307E 232.2 L 115 V Factory Acceptance Testing Pk.
3310E 322.8 L 115 V Factory Acceptance Testing Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 3307E Supplier Thermo Scientific™ Supplier No. 3307E

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Carry out high-volume culturing with a high-level of contamination control with these stackable Thermo Scientific Forma Steri-Cult CO2 Incubators - CTS Series, complete with documentation and validation to support GMP production needs

Thermo Scientific™ Forma™ Steri-Cult™ CO2 Incubators Cell Therapy Systems (CTS) Series consist of equipment, documentation and certifications to support your Good Manufacturing Practice (GMP) needs. Compliance services are available to help ensure a timely and rapid validation process. Forma Steri-Cult incubators offer the ultimate protection for high-value cultures with every element of their design, from the ISO Class 5 HEPA filtration system to their easy cleaning processes and proven automated sterilization cycles. As the largest capacity stackable CO2 incubator in the market today, the CTS Series supports cell therapy needs from research to high volume production, providing the documentation critical to validation every step of the way.

Thermo Scientific™ Forma™ Steri-Cult™ CO2 incubators are designed to meet the needs of today’s rapid-fire discoveries with updates that perform reliably and with minimal contamination risk to help speed up your work. Starting with the quality you’ve come to depend on from Thermo Fisher, Steri-Cult™ incubators have added features that will take your work to the next level.• Ultimate contamination control: proven 12-log sterilization for high-value cultures, in-chamber HEPA filtration enabling ISO Class 5 chamber conditions, and an external humidification system• Largest stackable culturing capacity available ideal for high-volume culturing• Active humidification system and IR CO2 sensor with in-chamber fan for optimum cell viability• Designed for easy cleaning with electropolished 100% stainless steel inner chamber• Compatible with common cGMP facility protocols and clean room procedures such as STERIS vaporized hydrogen peroxide (VHP) biodecontamination technology

Specifications

Capacity (English) 8.2 cu. ft.
Certifications/Compliance UL, cUL, CE
Data Outputs 4-20 mA
Description Single 232 L incubator
Capacity (Metric) 232.2 L
Chamber Material Electropolished Stainless Steel
CO2 Concentration Range 0 to 20%
CO2 Sensor Technology IR Sensor
Convection Type Air-jacketed
Lighting LED
Material Stainless Steel
No. of Places 22
No. of Shelves 5 std./22 max.
Relative Humidity 95%, Controllable
Temperature Range (Metric) Ambient +5° to 50°C
Type CO2 Incubator
Humidity Source External humidity reservoir
Includes Factory Acceptance Testing Pk.
Dimensions (D x W x H) Interior 20.6 x 20.8 x 32.8 in. (52.3 x 52.8 x 83.8 cm)
Dimensions (L x W x H) 27 x 35 x 39.4 in. (68.6 x 88.9 x 100.1 cm)
Weight (English) 330 lb.
Electrical Requirements 115 V, 50/60 Hz
Voltage 115 V
Show More Show Less