missing translation for 'onlineSavingsMsg'
Learn More

GOJO™ FMX-20™ Dispenser

Catalog No. 19043846
Change view
Click to view available options
Color:
Black, Chrome
White, Gray
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19043846 Black, Chrome
19043845 White, Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19043846 Supplier GOJO™ Supplier No. 527106

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Push-style dispenser for use with GOJO™ Foam Soap.

  • High-capacity foam soap dispenser
  • High-capacity design
  • One-handed push operation
  • Converts to a locking dispenser - key sold separately
  • Compatible with GOJO™ FMX-20™ 2000 ml refills

Specifications

Product Type Soap Dispenser
Color Black, Chrome
Length (Metric) 11.66 cm
Width (Metric) 165.10 mm
Height (Metric) 296.16 mm
Holds Hand Soap
Material Plastic
Mounting Wall Mount
No. of Compartments 1
Product Style Front-loading with Opening
Capacity (Metric) 2000 mL
Certifications/Compliance ADA Compliant
For Use With (Application) GOJO™ Foam Soap
Quantity 6/Pk.
Show More Show Less