missing translation for 'onlineSavingsMsg'
Learn More
Learn More
- Home
- Products
- Cell Analysis Products
- Microspheres
- Thermo Scientific™ Fluoro-Max Green and Red Dry Fluorescent Particles
Thermo Scientific™ Fluoro-Max Green and Red Dry Fluorescent Particles
Numéro de catalogue. 09980529
Modifier l'affichage
Click to view available options
Diameter (Metric) Nominal:
5 μm
10 μm
15 μm
25 μm
30 μm
40 μm
50 μm
70 μm
80 μm
100 μm
120 μm
140 μm
160 μm
Quantity:
1 g
5 g
Color:
Green
Red
38 product options available for selection
| Numéro de catalogue. | Diameter (Metric) Nominal | Quantity | Color |
|---|---|---|---|
| 09980529 | 80 μm | 5 g | Green |
| 09980531 | 100 μm | 5 g | Green |
| 09980533 | 120 μm | 5 g | Green |
| 09980534 | 140 μm | 1 g | Green |
| 09980535 | 140 μm | 5 g | Green |
| 09980536 | 160 μm | 1 g | Green |
| 09980537 | 160 μm | 5 g | Green |
| 09980512 | 5 μm | 1 g | Green |
| 09980513 | 5 μm | 5 g | Green |
| 09980514 | 10 μm | 1 g | Green |
| 09980515 | 10 μm | 5 g | Green |
| 09980516 | 15 μm | 1 g | Green |
| 09980517 | 15 μm | 5 g | Green |
| 09980519 | 25 μm | 5 g | Green |
| 09980520 | 30 μm | 1 g | Green |
| 09980521 | 30 μm | 5 g | Green |
| 09980522 | 40 μm | 1 g | Green |
| 09980523 | 40 μm | 5 g | Green |
| 09980524 | 50 μm | 1 g | Green |
| 09980525 | 50 μm | 5 g | Green |
| 09980526 | 70 μm | 1 g | Green |
| 09980527 | 70 μm | 5 g | Green |
| 09980548 | 100 μm | 1 g | Red |
| 09980549 | 100 μm | 5 g | Red |
| 09980539 | 5 μm | 5 g | Red |
| 09980541 | 10 μm | 5 g | Red |
| 09980543 | 15 μm | 5 g | Red |
| 09980544 | 25 μm | 1 g | Red |
| 09980545 | 25 μm | 5 g | Red |
| 09980546 | 30 μm | 1 g | Red |
| 09980547 | 30 μm | 5 g | Red |
| 09980532 | 120 μm | 1 g | Green |
| 09980530 | 100 μm | 1 g | Green |
| 09980528 | 80 μm | 1 g | Green |
| 09980542 | 15 μm | 1 g | Red |
| 09980540 | 10 μm | 1 g | Red |
| 09980518 | 25 μm | 1 g | Green |
| 09980538 | 5 μm | 1 g | Red |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 38 options available.
Numéro de catalogue.
09980529
Fournisseur
Thermo Scientific™
Code fournisseur
3510B
Connectez-vous ou enregistrez-vous pour vérifier votre prix et la disponibilité.
Ajouter au panier
Ajouter au panier
Description
Improve sensitivity and detectability for analytical methods with Thermo Scientific™ Fluoro-Max Green and Red Dry Fluorescent Particles, polymer particles that are internally dyed and feature bright, distinct colors.
Made of polystyrene, these Fluoro-Max Green and Red Dry Fluorescent Particles have a density of 1.05g/cm3 and a refractive index of 1.59 @ 589nm (25°C). They can be detected with an epifluorescence microscope, confocal microscope, fluorometer, fluorescence spectrophotometer, or an fluorescence activated cell sorter. They can also be detected using mineral light or black light (UV).
Note:
Spectral information is approximate and for reference only. The spectral properties of the dyes are dependent on their concentration and physical environment. The exact excitation and emission maxima may vary depending on the size and composition of the particles.
Note:
Spectral information is approximate and for reference only. The spectral properties of the dyes are dependent on their concentration and physical environment. The exact excitation and emission maxima may vary depending on the size and composition of the particles.
Recommended for:
- Filter testing
- Flow tracing
- Biological research
Spécifications
Spécifications
| Additive | May contain trace amount of dispersant |
| Content And Storage | Store at room temperature in a dry area. Store upright and keep bottle tightly sealed. Respiratory protection from dust is recommended. |
| Contents | Dry dyed polystyrene (DVB) microspheres |
| Color | Green |
| Material | Polystyrene Divinylbenzene (PS-DVB) |
| Product Type | Fluorescent Particle |
| Dye Type | Firefli Fluorescent Green (468/508nm) |
| Includes | Package Insert Sheet |
| No. of Cells | 3.54 x 106/gram |
| Particle Density | 1.05g/cm³ |
| Quantity | 5 g |
| Refractive Index | 1.59 at 589nm (25°C) |
| Stability | Product stable for a minimum of 24 months |
| Uniformity | <6% |
| Diameter (Metric) Mean | 80 μm |
| Diameter (Metric) Nominal | 80 μm |
| Diameter (Metric) | 80 μm |
| Afficher plus de résultats Afficher moins de résultats |