missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Flexelene Tubing

Catalog No. 01000785
Change view
Click to view available options
Diameter (English) Inner:
1/16 in.
1/32 in.
1/4 in.
1/8 in.
3/8 in.
5/16 in.
5/8 in.
Diameter (English) Outer:
1/2 in.
1/8 in.
3/16 in.
3/32 in.
3/8 in.
5/8 in.
7/16 in.
7/8 in.
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Inner Diameter (English) Outer
01000785 5/8 in. 7/8 in.
01000774 1/16 in. 1/8 in.
01000773 1/32 in. 3/32 in.
01000776 1/8 in. 3/16 in.
01000779 1/4 in. 3/8 in.
01000780 1/4 in. 1/2 in.
01000781 5/16 in. 7/16 in.
01000783 3/8 in. 5/8 in.
01000782 3/8 in. 1/2 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 01000785

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

General use bioprocess and medical grade tubing. UV stable and suitable for use with deionized water. USP Class VI tubing, withstands EtO sterilization and gamma sterilization to 255 kGy. Shore A 86.

  • PVC-Free - No DEHP or BPA additives
  • Low extractables / leachables
  • ISO 10993-5 – non-cytotoxic
  • ISO 10993-4 – non-hemolytic
  • Non-Animal Derived
  • RoHS Compliant
  • Lot Traceable

Warranty

Replacement if not satisfied. 12 Month return Policy.

Specifications

Certifications/Compliance Complaince Certificates Available
Diameter (English) Inner 5/8 in.
Material Polyolefin Elastomer
Diameter (English) Outer 7/8 in.
For Use With (Application) Multi-purpose Medical, Pharmaceutical uses
Packaging Quantity 100 ft. Roll - Bag
Product Line Flexelene™ Tubing
Storage Requirements Out of direct sunlight, >20°F <100°F
Color Transparent
Product Type Tubing