missing translation for 'onlineSavingsMsg'
Learn More

Excelta™ Flat Nose Pliers

Catalog No. 17467399
Change view
Click to view available options
Grade:
Fine Precision
Jaw Type:
Serrated
Smooth
Length (English):
5.75 in.
6 in.
Tip Style:
Medium Flat Duck-billed Nose
Medium Flat Nose
Small Flat Duck-billed Nose
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Grade Jaw Type Length (English) Tip Style
17467399 Fine Precision Smooth 6 in. Medium Flat Nose
17467392 Fine Precision Smooth 5.75 in. Medium Flat Duck-billed Nose
17467398 Fine Precision Serrated 5.75 in. Medium Flat Nose
17467397 Fine Precision Smooth 5.75 in. Medium Flat Nose
17467386 Fine Precision Smooth 6 in. Small Flat Duck-billed Nose
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 17467399 Supplier Excelta™ Supplier No. 2842L

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Have ESD-safe handles with cushioned grip

  • Made of rust-free AISI 440 stainless-steel

Specifications

Grade Fine Precision
Length (English) 6 in.
Length (Metric) 15.24 cm
Material AISI 440 Stainless Steel
Grip Type ESD-safe soft foam cushion
Jaw Type Smooth
Tip Style Medium Flat Nose