missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Flat Bottom Boiling Flask with Narrow Neck

Catalog No. S40634
Change view
Click to view available options
Capacity (Metric):
25 mL
50 mL
100 mL
150 mL
250 mL
500 mL
1000 mL
2000 mL
6000 mL
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S40634 25 mL
S40636 150 mL
S40645 2000 mL
S29428 50 mL
S27047 6000 mL
S29429 100 mL
S29430 250 mL
S29431 1000 mL
S27995 500 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. S40634 Supplier Eisco™ Supplier No. CH0410A

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The Flat Bottom Boiling Flask with Narrow Neck is ideal for dealing with liquids at different temperatures due to its thick-walled design.

  • Flat bottom boiling flask
  • Made from high quality borosilicate glass
  • Narrow neck design
  • Beaded rim
  • As per DIN ISO 1773 standard

Warranty

1 year limited manufacturer warranty.

Specifications

Color Clear
Capacity (Metric) 25 mL
Material Borosilicate Glass (3.3)
For Use With (Application) Heating Liquids
Height (English) 3.25 in.
Height (Metric) 8.25 cm
Length (English) 1.5 in.
Length (Metric) 3.8 cm
Neck Style Narrow
Width (English) 1.5 in.
Width (Metric) 3.8 cm
Autoclavable Autoclavable
Disposable Reusable
Graduated No
Mouth Style Beaded
Sterility Non-sterile
Bottom Shape Flat
Show More Show Less