missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eagle™ Flammables Space-Saver Cabinet

Eagle Flammables Space-Saver Cabinet is ideal for providing maximum storage in small spaces.
$2,945.58 - $5,536.14
Specifications
| Color | Yellow |
|---|---|
| Height (English) Exterior | 65 in. |
| Material | Steel |
| Product Type | Space saver safety cabinet |
| Width (English) Exterior | 23 in. |
| Catalog Number | Mfr. No. | Certifications/Compliance | Dimensions (D x W x H) Interior | Dimensions (D x W x H) | Door Style | Price | Quantity & Availability | ||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Certifications/Compliance | Dimensions (D x W x H) Interior | Dimensions (D x W x H) | Door Style | Price | Quantity & Availability | ||
19160511
![]() |
Eagle™
1946X |
OSHA, NFPA | 31 x 20 x 62 in. | 34 x 23 x 65 in. | Double, Manual-close |
Each for $4,143.26
|
|
||
19160512
![]() |
Eagle™
4610X |
OSHA, NFPA | 31 x 20 x 62 in. | 34 x 23 x 65 in. | Double, Self-close |
Each for $5,536.14
|
|
||
19038436
![]() |
Eagle™
2310X |
OSHA, NFPA, UFC 79 | 15 x 20 x 62 in. | 18 x 23 x 65 in. | Self-close |
Each for $2,945.58
|
|
||
Description
- Only 23 in. (58cm) wide to fit in places other cabinets can't
- Double-wall, 18-gauge steel construction has a yellow high-gloss powder finish
- Single door attaches with a continuous piano hinge and includes a three-point keyed lock
- 2 in. high (5.1cm) leakproof sill keeps spills contained
Compliance
Meet OSHA and NFPA Code 30 specifications. 19-038-436 meets UFC 79.
Specifications
| Yellow | |
| Steel | |
| 23 in. | |
| 62 in. | |
| 157.4 cm | |
| 3 | |
| 58.4 cm |
| 65 in. | |
| Space saver safety cabinet | |
| Flammables | |
| 165.1 cm | |
| 1 | |
| 20 in. | |
| 50.8 cm |