missing translation for 'onlineSavingsMsg'
Learn More

Eagle™ Flammables Space-Saver Cabinet
GREENER_CHOICE

Catalog No. 19160511
Change view
Click to view available options
Certifications/Compliance:
OSHA, NFPA
OSHA, NFPA, UFC 79
Dimensions (D x W x H) Interior:
15 x 20 x 62 in.
31 x 20 x 62 in.
Dimensions (D x W x H):
18 x 23 x 65 in.
34 x 23 x 65 in.
Door Style:
Double, Manual-close
Double, Self-close
Self-close
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Certifications/Compliance Dimensions (D x W x H) Interior Dimensions (D x W x H) Door Style
19160511 OSHA, NFPA 31 x 20 x 62 in. 34 x 23 x 65 in. Double, Manual-close
19160512 OSHA, NFPA 31 x 20 x 62 in. 34 x 23 x 65 in. Double, Self-close
19038436 OSHA, NFPA, UFC 79 15 x 20 x 62 in. 18 x 23 x 65 in. Self-close
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19160511 Supplier Eagle™ Supplier No. 1946X

Includes

Three adjustable shelves, each 14.75 in. deep (32.5cm)

Eagle Flammables Space-Saver Cabinet is ideal for providing maximum storage in small spaces.

  • Only 23 in. (58cm) wide to fit in places other cabinets can't
  • Double-wall, 18-gauge steel construction has a yellow high-gloss powder finish
  • Single door attaches with a continuous piano hinge and includes a three-point keyed lock
  • 2 in. high (5.1cm) leakproof sill keeps spills contained

Compliance

Meet OSHA and NFPA Code 30 specifications. 19-038-436 meets UFC 79.

Specifications

Dimensions (D x W x H) Interior 31 x 20 x 62 in.
Dimensions (D x W x H) 34 x 23 x 65 in.
Width (Metric) Interior 50.8 cm
Height (Metric) Interior 157.4 cm
No. of Shelves 3
Width (Metric) Exterior 58.4 cm
Depth (Metric) Exterior 86 cm
No. of Doors 1
Depth (Metric) Interior 78.74 cm
Weight (Metric) 138.3 kg
Height (Metric) Exterior 165.1 cm
Load Bearing Capacity 48 gal.
Product Type Space saver safety cabinet
Includes Three adjustable shelve of 14.75 in. D, grounding attachments, three point key-lock on doors, 5.1cm raised, leakproof door sills and four leveling feet, Single door attaches with a continuous piano type hinge
Color Yellow
Height (English) Exterior 65 in.
Weight (English) 305 lb.
Door Style Double, Manual-close
Material Steel
Depth (English) Interior 31 in.
Width (English) Exterior 23 in.
Width (English) Interior 20 in.
Depth (English) Exterior 34 in.
Height (English) Interior 62 in.
Certifications/Compliance OSHA, NFPA
For Use With (Application) Flammables
Show More Show Less