missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Histoplast Paraffin Wax

Catalog No. 22900702
Change view
Click to view available options
Product Type:
Paraffin, Histoplast IM
Paraffin, Histoplast LP
Paraffin, Histoplast PE
Melting Point:
50° to 54°C
54° to 57°C
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Melting Point
22900702 Paraffin, Histoplast LP 50° to 54°C
22900700 Paraffin, Histoplast PE 54° to 57°C
22900701 Paraffin, Histoplast IM 54° to 57°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 22900702 Supplier Fisherbrand™ Supplier No. 22900702
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Three blends to accommodate all specimen types

When purity matters, only the finest will do.

  • Formulated using raw materials of only the highest purity
  • Is not sticky or brittle while sectioning
  • Provides consistent tissue ribbons every time

Histoplast PE
For general use and all histology applications

Histoplast IM
For use on specimens requiring more thorough infiltration (large and dense specimens)

Histoplast LP
A lower melting-point formula for improved ribboning with less compression

Specifications

Melting Point 50° to 54°C
Product Type Paraffin, Histoplast LP
Quantity 1kg
For Use With (Application) For improved ribboning with less compression