missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Write-On Tape
GREENER_CHOICE

Catalog No. 15949
Change view
Click to view available options
Width (English):
0.5 in.
1.5 in.
Length (English):
14 yd.
60 yd.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Length (English)
15949 0.5 in. 60 yd.
15948 1.5 in. 14 yd.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 15949

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Sticks to glass, plastic, paper and wood.

  • Can be used in temperatures from -23°C to +121°C (-9°F to +250°F)
  • Well suited for use in autoclaves, refrigerators, deep freeze, sterilizers, and incubators
  • Easily marked with pencil, pen, ballpoint and most felt-tip markers
  • Removes without residue
  • Resists oil, water, and acid

Specifications

Color White
Format Tape
Product Type Write-On™ Tape
For Use With (Application) Autoclave, Refrigerator/freezer, Sterilizer, Incubator
Quantity 1 Ea.
Temperature Range (English) -9 to 250°F
Temperature Range (Metric) -23°C to +121°C
Length (English) 60 yd.
Width (English) 0.5 in.