missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Wet-Waste Containers

Waste container available in two designs, one with cover, funnel hole and another being totally enclosed

 Afficher plus de versions de ce produit

Numéro de catalogue. 120098


Il en reste null

Description

Description

  • Full-gauge 0.37 in. thick (0.95cm) acrylic construction
  • Container with cover accepts wide-mouth funnel for easy disposal of liquid radioactive material
  • Excess residue can be rinsed from funnel into jug to further reduce exposure
  • Totally enclosed container with hinged cover is taller to accommodate both jug and funnel within its interior
  • Accommodate 1 gal. (3.8L) jug
  • Both designs feature nonskid feet

Spécifications

Identifiants chimiques

6.5 x 6.5 x 12 in. (16.51 x 16.51 x 30.48 cm)
16.51 cm
6.5 in.
Acrylic
30.48 cm
6.5 in.
12 in.
Wet Waste Container

Spécifications

6.5 x 6.5 x 12 in. (16.51 x 16.51 x 30.48 cm)
16.51 cm
Jug, Funnel, Non-skid Feet, Cover
6.5 in.
Acrylic
30.48 cm
16.51 cm
6.5 in.
12 in.
Wet Waste Container
missing translation for 'recommendations'

missing translation for 'recommendations'

Videos
FDS
Documents

Documents

Promotions

Promotions