missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Fisherbrand™ Weighing Bottles, Tall, Cylindrical Form

Catalog No. 03415H
Change view
Click to view available options
Capacity (Metric):
10 mL
16 mL
30 mL
70 mL
Diameter (Metric) Inner:
25 mm
30 mm
40 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Diameter (Metric) Inner
03415H 70 mL 40 mm
03415B 10 mL 25 mm
03415C 16 mL 25 mm
03415E 30 mL 30 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 03415H

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Fisherbrand™ Weighing Bottles, Tall, Cylindrical Form are lamp-blown glass bottles designed for accurate sample weighing in the laboratory. Sturdy bottoms prevent chipping and facilitate cleaning, ensuring reliable, long-lasting performance across a range of capacities.

  • Lamp-blown glass construction for durability and clarity
  • Tall, cylindrical form provides stable, upright storage of samples during weighing
  • Sturdy bottoms prevent chipping and facilitate thorough cleaning
  • Available in multiple capacities to suit a range of laboratory weighing applications
  • Low, flat form weighing bottles also available (Cat. Nos. 03-420A through 03-420C)

Specifications

Capacity 2.36 oz., 70mL
Capacity (Metric) 70 mL
Color Clear
Diameter (English) Inner 1.57 in.
Diameter (Metric) Inner 40 mm
Form Tall Form
Material Glass
Sterility Non-sterile
Standard Taper Joint 40/12
Weight (Metric) 67g
Weight (English) 0.14 lb.
Closure Included Yes
Height (Metric) 80 mm
Height (English) 3.19 in.
Closure Type Cap
Autoclavable Autoclavable
Capacity (English) 2.36 oz.
Shape Cylindrical
Disposable Reusable
Product Type Weighing Bottle
Show More Show Less