missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Universal All Purpose Absorbent Pads

Catalog No. 19140911
Change view
Click to view available options
Capacity (English):
25 gal.
44 gal.
Weight Capacity:
Lightweight
Medium-weight
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Weight Capacity
19140911 25 gal. Medium-weight
19140910 44 gal. Lightweight
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19140911 Supplier Fisherbrand™ Supplier No. FSCALL1519M100
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For Cleaning up spills

  • Highly versatile, gray absorbents pick up water-based, petroleum-based and non-aggressive, chemical fluids
  • General Purpose absorbents are made with MAXX™ Technology for superior absorbency and greater strength without the added weight
  • Perforations provide cost control and reduce waste by allowing you to use only what you need

Compliance

OSHA 29 CFR 1910.22(a)(2); EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910,120(j)(1)(vii).

Specifications

Color Gray
Capacity (English) 25 gal.
Capacity (Metric) 94.6 L
Material Polypropylene
Type Universal All Purpose Absorbent Pad
Packaging Quantity 100/Cs.
Weight Capacity Medium-weight
Dimensions (L x W) 48.2 x 38.1 cm (19 x 15 in.)
Length (English) 19 in.
Length (Metric) 48.2 cm
Width (English) 15 in.
Width (Metric) 38.1 cm
Show More Show Less