missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Unbreakable Cover Slips

Catalog No. 12547
Change view
Click to view available options
Quantity:
Ea.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
12547 Ea.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 12547
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Plastic; clear, noncurling

  • Plastic (pressed poly vinyl chloride)
  • Clear
  • Noncurling

  • 0.17 to 0.25mm thick

Order Info

Pack of 1000 cover slips in boxes of 100

Specifications

Product Type Coverslip
Material Pressed PVC
Length (Metric) 22 mm
Width (Metric) 22 mm
Thickness (Metric) 0.17 to 0.25 mm
Quantity Ea.