missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Tube Brush

Catalog No. 03608
Change view
Click to view available options
Color:
Tan
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
03608 Tan
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03608
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Tapered brush for 15mL centrifuge tubes.

For 15mL centrifuge tubes.

  • Tapered bristle portion, 0.5 in. dia. (1.3cm) at tip
  • Galvanized wire handle

Specifications

Product Type Centrifuge Tube Brush
Handle Material Galvanized Wire
Tip Type Tapered
Color Tan
Diameter (English) Bristle 0.81 in.
Diameter (Metric) Bristle 2 cm
For Use With (Equipment) 15mL centrifuge tubes
Length (English) 9 in.
Length (English) Bristle 3.5 in.
Length (Metric) 23 cm
Length (Metric) Bristle 8.9 cm
Size Small
Show More Show Less