missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ Humidity-On-A-Card™ Humidity Monitor

Catalog No. 1464849
Change view
Click to view available options
Temperature Range (Metric):
24°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric)
1464849 24°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 1464849

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Traceable™ Humidity-On-A-Card™ Humidity Monitor ideal for use with bottles, chemicals, plastic bags, electronics, desiccators and storage containers.

  • Cards record both the current humidity and the maximum humidity attained using color-change reactions
  • Current humidity scale ranges from 0 to 100% RH in 10% increments
  • Color changes from blue to bright pink as the humidity levels rise and fall
  • Accuracy is ±5% RH at 75°F (24°C)
  • Maximum humidity scale uses a nonreversible color reaction to record the highest humidity level to which the card has been exposed (over a 24-hour period)
  • Range is 50 to 90% RH in 10% increments
  • Accuracy: ±5% RH at 75°F (24°C)
  • Each card is individually sealed in a clear moisture-barrier bag with a Humidity Sponge™ desiccant to keep the card dry and to provide for an extended shelf life

Certifications

Includes individually serial-numbered ISO 17025 certificate to indicate traceability to standards provided by NIST.

Specifications

Type Humidity Monitor
Humidity Range 0 to 100%
Accuracy ±5% RH at 75°F (24°C)
Temperature Range (Metric) 24°C
Increments 0.1
Temperature Range (English) 75°F
For Use With (Application) Monitor humidity levels in hard-to-reach or out-of-the-way areas over extended time periods, record both the current humidity and the maximum humidity attained using color-change reactions
Includes Individually serial-numbered ISO 17025 certificate
Certifications/Compliance NIST