missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Surface Treated Tissue Culture Dishes
Description
- Flat bottom uniform wall thickness to ensure distortion free bottom
- Smooth, free surface
- Less striation to maximize usable area for growth
- Rim on upper side of lid mates with dish brim for easy, secure stack
- Lids with chimbs to shape vents
- Sterilized by gamma irradiation
- Non-pyrogenic
Warranty
Three years
Specifications
Specifications
| Certifications/Compliance | CE |
| Closure Included | Closure Included |
| Closure Material | Polystyrene |
| Description | Cell and tissue culture dishes |
| Bottom Shape | Flat |
| Culture Area | 60.8 sq. cm |
| Material | Polystyrene |
| Shape | Round |
| Sterility | Sterile |
| Surface Treatment | Standard |
| Show More |