missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Stiff Bristled Brushes

Catalog No. 03635
Change view
Click to view available options
Color:
Natural
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
03635 Natural
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03635
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For cleaning tubes of 0.43 in. dia. (1.1cm).

  • Overall Length: 12 in. (30cm)
  • Bristles: 3L x 0.5 in. dia. (7.6 x 1.3cm)

Specifications

Product Type Brush
Color Natural
Diameter (English) Bristle 0.5 in.
Diameter (Metric) Bristle 1.3 cm
For Use With (Application) For cleaning 0.43 in. dia. tubes
Length (English) 12 in.
Length (English) Bristle 3 in.
Length (Metric) 30.5 cm
Length (Metric) Bristle 7.6 cm
Size Medium