missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Standardization Pipet Tips for Research Grade Pipetters: 0-200 μL
Description
Premium virgin polypropylene resin and advanced molding methods produce a superior, high-quality pipet tip
- Soft pliable tip collar allows this tip to fit on pipets made by various manufacturers
- Lower cost and increased convenience by purchasing fewer products
- Available in a variety of packaging options
- Eliminate the need to buy pipetter-specific tips
- Certified by independent laboratory
- Non-sterile: RNase, DNase, DNA and pyrogen free
Spécifications
Spécifications
| Volume (Metric) | 0.1 to 200 μL |
| Sterility | Sterile |
| Color | Natural |
| Autoclavable | Autoclavable |
| Length (English) | 2 in. |
| Length (Metric) | 5cm |
| Clean Claims | DNase, RNase, DNA, PCR inhibitor, and Pyrogen Free |
| For Use With (Equipment) | Universal Fit |
| Material | Polypropylene |