missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Steel Wire Handled Brushes

Catalog No. 03578
Change view
Click to view available options
Length (Metric):
23 cm
27.94 cm
Length (Metric) Bristle:
8.9 cm
10 cm
Diameter (Metric) Bristle:
1.9 cm
3.5 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Length (Metric) Bristle Diameter (Metric) Bristle
03578 23 cm 8.9 cm 1.9 cm
035725 27.94 cm 10 cm 3.5 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 03578

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Fisherbrand™ Steel Wire Handled Brushes feature stiff, white nylon bristles for cleaning test tubes.

Fisherbrand™ Stainless-Steel Handled Brushes feature stiff, white nylon bristles for cleaning test tubes.

  • Bristles are chemical-resistant
  • Radial tufted end
  • Stainless-steel handle is rustproof, corrosion resistant

Specifications

Product Type Test Tube Brush
Handle Material Galvanized steel wire
Tip Type Radial Tufted End
Color White
Diameter (English) Bristle 0.75 in.
Diameter (Metric) Bristle 1.9 cm
For Use With (Application) For cleaning test tubes
Length (English) 9 in.
Length (English) Bristle 3.5 in.
Length (Metric) 23 cm
Length (Metric) Bristle 8.9 cm
Size Small
Show More Show Less