missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Stainless-Steel Crucible Tongs
Description
Well-balanced, strong, accurately aligned
Fisherbrand™ Stainless-Steel Crucible Tongs. Our instruments are designed to exceed performance expectations -This is the Fisherbrand Advantage.
- Precision instrument joint ordinarily found only on high-quality surgical instruments
- Carefully tapered, serrated tips meet precisely when closed
- Withstand high temperatures
- Won't rust
Order Info
Length: 9 in. (23cm)
Specifications
Specifications
| Product Type | Crucible Tongs |
| Length (Metric) | 23 cm |
| Tip Style | Tapered, Serrated |
| Material | Stainless Steel |
| Includes | Precision closure |
| Length (English) | 9 in. |
| For Use With (Application) | High quality surgical instruments |