missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Stainless-Steel Cleansing Baskets

Catalog No. 1381456
Change view
Click to view available options
Dimensions (L x W x H):
5 x 4 x 4 in.
5 x 4 x 6 in.
6 x 6 x 6 in.
10 x 6 x 6 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
1381456 10 x 6 x 6 in.
1381455 6 x 6 x 6 in.
1381454 5 x 4 x 6 in.
1381453 5 x 4 x 4 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 1381456

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Fisherbrand Stainless-Steel Cleansing Baskets are excellent for use in applications involving heat.

Fisherbrand Stainless-Steel Cleansing Baskets excellent for use in applications involving heat

Fisherbrand™ Stainless-Steel Cleansing Baskets. Strip bands cover sharp edges all around for safe handling. Expanded metal construction provides rigidity and full flow-through of the cleansing solution. Have many applications and various shapes and sizes are available

  • Diamond Flow-Through pattern allows for maximum penetration of sterilizer solution
  • Unharmed by hot air or steam sterilization
  • Withstands Strong Acid and Alkali Solutions (Extreme pH)
  • Lightweight, Strong and Durable
  • Spot-welded stainless steel construction
  • Does not rust or corrode
  • No sharp edges or corners
  • Many shapes and sizes to choose from to suit any application
  • Short Design – For transferring and housing microbiological specimen
  • Medium Design – Cleansing small labware
  • Tall Design – For cleansing lab hollowware and transferring microbiological samples or specimens

Specifications

Closure Included No
Autoclavable Autoclavable
Material Stainless Steel
Shape Rectangular
Sterility Sterile
Dimensions (L x W x H) 10 x 6 x 6 in.
Length (Metric) 25 cm
Length (English) 10 in.
Width (English) 6 in.
Height (English) 6 in.
Product Type Stainless Steel Cleansing Basket
Height (Metric) 15.2 cm
Width (Metric) 15 cm
Show More Show Less