missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Stackable Petri Dish Incubation Tray

Catalog No. 1479307
Change view
Click to view available options
Positions:
5
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Positions
1479307 5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 1479307

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Increases incubator capacity.

Increases incubator capacity.

  • Holds five 100 mm or fifteen 60 mm Petri dishes
  • Durable, chemical-resistant polypropylene construction
  • Two large label areas for sample marking
  • Holes in tray bottom facilitate air flow
  • Can be disinfected with 70 percent ethanol or common laboratory disinfectants
  • Not recommended above 100°C (212°F); autoclaving may warp

Specifications

Autoclavable Not Autoclavable
Color Blue
Holds Petri Dishes (60 mm), Petri Dishes (100 mm)
Material Polypropylene
Positions 5
Shape Rectangular
Stackable Yes
Sterility Non-sterile
For Use With (Equipment) 10 or 6cm Petri dishes
Dimensions (L x W x H) 9.87 x 9.31 x 1.37 in. (25 x 23.64 x 3.479cm)
Length (Metric) 25 cm
Length (English) 9.87 in.
Width (English) 9.31 in.
Height (English) 1.37 in.
Product Type Stackable Petri Dish Incubation Tray
Diameter (Metric) Inner 23.64 cm
Height (Metric) 3.479 cm
Array 1 x 1
Width (Metric) 23.64 cm
Show More Show Less