missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Sputum Collection System

Catalog No. 0254206
Change view
Click to view available options
Volume (Metric):
50 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
0254206 50 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 0254206 Supplier Fisherbrand™ Supplier No. C200BFS

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The Sputum Collection System features a specially designed collection tube which prevents leakage.

  • Preassembled sterile unit comes wrapped in a polyethylene bag and consists of an extra-wide funnel, removable lid, screw cap, identification label, graduated 50 mL collection tube and base unit
  • Constructed of heavy-duty polypropylene
  • All parts are easily disassembled
  • Disposable

Specifications

Product Type Sputum Collection System
Sterility Sterile
Closure Type Screw Cap
Graduated Yes
Includes Polyethylene bag and consists of an extra wide funnel, removable lid, screw cap, identification label, graduated 50 mL collection tube and base unit
Material Polypropylene
Volume (Metric) 50 mL
Volume (English) 1.69 oz.