missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Spoonula™ Lab Spoon

Catalog No. 1437510
Change view
Click to view available options
Length (Metric):
22.86 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
1437510 22.86 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 1437510
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Fisherbrand Spoonula™ Lab Spoon is used for transferring crystalline materials, crushing lumps, scraping, or even chopping!

Fisherbrand™ Spoonula™ Lab Spoon is used for transferring crystalline materials, crushing lumps, scraping, or even chopping. Our spatulas are designed to exceed performance expectations -This is the Fisherbrand Advantage. Available in variety of lengths.

  • Made from ASTM™ standard stainless-steel construction
  • Polished finishing
  • Spoon end: 1.25L x 0.56 in.W (32 x 14mm)
  • Spatula end: 2L x 0.31 in.W (51 x 7.9mm)

Compliance

ASTM™ (F899-84) standard stainless-steel

Specifications

Shape Spoon End, Spatula End
Certifications/Compliance ASTM
Product Type Spoonula™ Lab Spoon
Finish Polished
For Use With (Application) Designed for transferring crystalline materials, crushing lumps, scraping or chopping
Length (English) 9 in.
Includes Double ended with 1.25 L x 0.56 in. W spoon end and 2 L x 0.31 in. W spatula end on other
Material Stainless Steel
Length (Metric) 22.86 cm