missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Spilltray and Drying Rack

Catalog No. 024019
Change view
Click to view available options
Holds:
1.25 L Liquid
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
024019 1.25 L Liquid
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 024019
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Polyethylene, chemical-resistant tray safely contains chemicals and liquids while pipetting, measuring or mixing

Polyethylene, chemical-resistant tray safely contains chemicals and liquids while pipetting, measuring or mixing

  • Holds up to 1.25L (42.5 oz.) of spilled liquid
  • Low profile, plastic grid design cushions and protects glassware and delicate items from breakage and scratches
  • Grid allows faster drying time by permitting air circulation
  • Easy to clean–dishwasher safe

Order Info

Traysize, 16.5L x 13W x 0.62 in. H (42 x 33 x 1.6cm)

Specifications

Autoclavable Not Autoclavable
Color Blue/White
Holds 1.25 L Liquid
Material Plastic
Shape Rectangular
Stackable No
Sterility Non-sterile
For Use With (Equipment) Chemicals and Liquids
Dimensions (L x W x H) 16.5 x 13 x 0.625 in.
Length (Metric) 44 cm
Includes 1 Tray
Product Type Drying Rack
Shelves None
Height (Metric) 2.54 cm
Width (Metric) 34 cm
Show More Show Less