missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Sparkleen™ 2 Detergent

Catalog No. 043206
Change view
Click to view available options
pH:
12.1 (0.5%)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. pH
043206 12.1 (0.5%)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Do not use Sparkleen 2 for cleaning of rubber, silverware, aluminum, tinned metal, galvanized metal, brass, or soft alloys metals of other materials harmed by alkaline chlorine solutions.
Catalog No. 043206
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Do not use Sparkleen 2 for cleaning of rubber, silverware, aluminum, tinned metal, galvanized metal, brass, or soft alloys metals of other materials harmed by alkaline chlorine solutions.

Sparkleen 2 effectively cleans the most tenacious soils, such as grease, petrolatum, dried blood and organic deposits quickly and safely. Sparkleen 2 is used for mechanical spray washing of glassware, stainless steel, and most plastics. Providing economical, trouble-free cleaning requiring only minimal attention.

  • For use in automated glassware washers
  • Concentrated, chlorinated powder
  • High-alkaline formula
  • Free-rinsing, even in hard water
  • Contains phosphates

Specifications

Form Granular Powder
pH 12.1 (0.5%)
Appearance White
Composition Sodium Carbonate anhydrous <40%, Sodium Metasilicate <20%, Sodium Sulfate anhydr
Container Type Box
Content And Storage Keep container tightly closed. Store in a dry cool area. Expected Shelf life 1 to 2 years. Disposal-Flush small quantities with plenty of water to the sanitary sewer. Dispose of in accordance with all local, state, and federal regulations. Avoid all contact with the skin and eyes. Wear proper protective equipment
For Use With (Application) For automated Glassware washers
Volume (English) 3.25 lb.