missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Solid Rubber Stoppers

Catalog No. 14130J
Change view
Click to view available options
Stopper Number:
6
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Stopper Number
14130J 6
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14130J

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Available in a variety of sizes ranging from 000 through 16

  • Solid rubber construction

†The approximate per-pack quantity shown is based on the average number of stoppers in 1 lb. (454g).

Specifications

Product Type Solid Stopper
Diameter (Metric) Bottom 2.6 cm
Diameter (Metric) Top 3.2 cm
Length (Metric) 2.5 cm
Stopper Number 6
Size 6
Color Black
For Use With (Application) General purpose use
Material Natural Rubber