missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Single-Roll Tape Dispenser
GREENER_CHOICE

Catalog No. 15936
Change view
Click to view available options
Holds:
Tapes with 3 in. Core
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
15936 Tapes with 3 in. Core
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15936

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Accommodates various tape widths, on 3 in. cores, for easy dispensing.

  • For 0.50, 0.75, or 1 in. wide (1.3, 1.9, or 2.5cm) tapes (see inset) on 3 in. (7.6cm) core
  • Metal construction

Order Info

Order tape separately.

Specifications

Product Type Single-Roll Tape Dispenser
Holds Tapes with 3 in. Core
Material Metal
For Use With (Equipment) For 60 yd. roll of 0.50, 0.75, or 1 in. W