missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Seeker with Bent-End

Catalog No. 08995
Change view
Click to view available options
Tip Style:
Curved, blunt
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Tip Style
08995 Curved, blunt
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 08995

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Fisherbrand Seeker with Bent-End partly knurled to ensure firm grip. Made from ASTM™ standard stainless steel.

  • Fisherbrand™ Seeker with Bent-End are used to manipulate tissues during dissection.
  • Multipurpose - Useful in educational, research or healthcare setting
  • Nickel-plated steel probe with haxagonal handle for precision control
  • Curved-point, tapered and blunt at the end
  • Overall length: 6in.(152mm)
  • Electronically passivated for corrosion resistance
  • Rockwell hardness (HRC): 40-45
  • Autoclavable up to 135°C; Can be sterilized by Eto/gamma radiation
  • Latex-free
  • Produced under ISO 9002, GMP, cGMP guidelines

Specifications

Product Type Seeker
Material Nickel-plated Steel
For Use With (Application) Dissection
Includes Round handle
Tip Style Curved, blunt
Length (English) 6 in.
Length (Metric) 15.2 cm