missing translation for 'onlineSavingsMsg'
Learn More

FISHERBRAND™ FISHERBRAND™ Round Cuvets

Catalog No. 14385900A
Change view
Click to view available options
Diameter (Metric):
12 mm
13 mm
19 mm
Height (Metric):
75 mm
100 mm
150 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Height (Metric)
14385900A 12 mm 75 mm
14385900E 19 mm 150 mm
14385900B 13 mm 100 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 14385900A

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

FISHERBRAND™ Round Cuvets are designed for use with commercial colorimeters and spectrophotometers. Manufactured from borosilicate glass with a reference mark near the top for accurate repositioning, these cuvets are available in multiple sizes and sold in cases of 36.

For use with commercial colorimeters and spectrophotometers.

  • Reference mark near top assists accurate repositioning of the cuvet
  • Manufactured from borosilicate glass for chemical resistance and optical clarity
  • Compatible with commercial colorimeters and spectrophotometers
  • Available in multiple diameter and height configurations to suit different instruments
  • Sold in cases of 36

Specifications

Type Cuvette
Material Borosilicate Glass
Height (Metric) 75 mm
For Use With (Equipment) Coleman Jr. II
Width (Metric) 12 mm
For Use With (Application) Spectrophotometer Calibration
Shape Round
Diameter (Metric) 12 mm