missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Round Camel's Hair Brush

Catalog No. 03670
Change view
Click to view available options
Length (English):
7.75 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
03670 7.75 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03670
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For dusting or painting

  • Soft brown hair set into metal ferrule mounted on thin wooden handle

Specifications

Product Type Soft Bristle Brush
Handle Material Wood
Color Brown
Diameter (English) Bristle 0.18 in.
Diameter (Metric) Bristle 0.5 cm
For Use With (Application) For dusting or painting
Length (English) 7.75 in.
Length (English) Bristle 0.81 in.
Length (Metric) 19.7 cm
Length (Metric) Bristle 2.1 cm
Size Small
Show More Show Less