missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Reusable Glass Short-Stem Funnels

Catalog No. p-3653931
Change view
Click to view available options
Capacity (Metric):
19 mL
60 mL
90 mL
225 mL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
FB6015875 90 mL
FB6015845 19 mL
FB6015865 60 mL
FB60158100 225 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. FB6015875
Only null left

High resistance to chemical attack, mechanical, and thermal shock

  • Constructed with heavy uniform walls, molded rims, and fire-polished stems
  • Formed to a 58° angle for faster, more effective filtering
  • Cone is suspended by its uppermost edge, leaving most of the conical area for filtration

Compliance

  • Designed from ASTM™ Specification E 1095, Type I, Class A requirements

Specifications

Diameter (Metric)Top 75 mm
Capacity (Metric) 90 mL
Diameter (Metric) Stem 8 mm
Material Borosilicate Glass
Certifications/Compliance ASTM E1095, Type I, Class A
Angle 58°
Diameter (Metric) Filter 125 mm
Length (Metric) Stem 75 mm