missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ PTFE Dispensing Bottle

Catalog No. 0261724
Change view
Click to view available options
Capacity (Metric):
50 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
0261724 50 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 0261724

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Heavy wall, wide mouth PTFE screw closure with machine finish for ease in cleaning.

  • Virtually immune to chemical attack, only attacked by some fluorine containing compounds at high temperature and molten alkalis metals
  • Working temperature range is from cryogenic to 260°C (500°F)

Specifications

Capacity (Metric) 50 mL
Color White
Description Bottle Dropping PTFE 50mL
Diameter (English) 1.693 in.
Includes PTFE cap
Material PTFE
Max. Temperature (Metric) 260°C
Max. Temperature (English) 500°F
Quantity Each
Sterility Non-sterile
Transparency Non-transparent
Width (Metric) 43mm
Closure Color White
Closure Included Yes
Graduated No
Mouth Wide
Height (Metric) 100 mm
Width (English) 1.7 in.
Height (English) 3.94 in.
Closure Material PTFE
Diameter (Metric) 43 mm
Closure Type Screw Cap
Through the Closure Dispensing Yes
Autoclavable Autoclavable
Shape Round
Product Type Dropping Bottle
Show More Show Less