missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ PTFE Crucibles

Catalog No. 02617134
Change view
Click to view available options
Capacity (Metric):
5 mL
25 mL
75 mL
100 mL
Diameter (Metric) Outer:
16mm
26mm
41mm
46mm
Height (Metric):
27mm
44mm
56mm
71mm
Width (Metric):
26.67mm
44.7mm
55mm
72.1mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Diameter (Metric) Outer Height (Metric) Width (Metric)
02617134 100 mL 46mm 71mm 72.1mm
02617131 5 mL 16mm 27mm 26.67mm
02617132 25 mL 26mm 44mm 44.7mm
02617133 75 mL 41mm 56mm 55mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 02617134 Supplier Fisherbrand™ Supplier No. 355034

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Withstand temperatures to 280°C (536°F).

  • Chemically inert
  • Surfaces are machine finished to eliminate contamination and ease cleaning
  • Without covers

Specifications

Material PTFE
Max. Temperature (Metric) 280°C
Width (Metric) 72.1mm
Capacity (Metric) 100 mL
Diameter (Metric) Outer 46mm
Height (Metric) 71mm
Product Type Crucible