missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Porcelain Crucible Covers

Catalog No. FB965X
Change view
Click to view available options
Diameter (Metric) Outer:
87mm
Diameter (Metric) Inner:
77mm
Height (Metric):
8mm
Thickness (Metric):
2.75mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Outer Diameter (Metric) Inner Height (Metric) Thickness (Metric)
FB965X 87mm 77mm 8mm 2.75mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. FB965X

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For use with Fisherbrand High- and Wide-Form Porcelain Crucibles.

For use with Fisherbrand High- and Wide-Form Porcelain Crucibles

  • Glazed inside and out except for the outside bottom surface
  • With perforated handle
  • Strongly recommended that heating and cooling rates not exceed 200°C per hour and maximum use temperature of 1100°C

Specifications

Description With Perforated handle
Diameter (Metric) Inner 77mm
Material Porcelain
Finish Glazed
For Use With (Application) Use with Fisherbrand high and wide form porcelain crucible
Max. Temperature (Metric) 1150°C
Thickness (Metric) 2.75mm
Weight (Metric) 56g
Diameter (Metric) Outer 87mm
Height (Metric) 8mm
Product Type Crucible Cover
Show More Show Less