missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Polypropylene Micro Test Tube Racks
Description
- Racks permit storage of twenty 0.5 or 1.5mL micro test tubes in prenumbered cavities
- Special step design holds 10 tubes in top row and 10 tubes in bottom row
- Autoclavable
- Capacity: Twenty 0.5 or 1.5mL micro test tubes
Order Info
Dimensions (L x W x H): 3.50 x 8.12 x 1.87 in. (8.9 x 20.6 x 4.8cm).
Spécifications
Spécifications
| Autoclavable | Not Autoclavable |
| Color | White |
| Holds | Microtubes (0.5 mL) |
| Material | Polypropylene |
| Positions | 20 |
| Quantity | 1/Pk. |
| Dimensions (L x W x H) | 3.5 x 8.12 x 1.87 in. (22.6 x 20.6 x 4.8 cm) |
| Length (Metric) | 22.6 cm |
| Length (English) | 3.5 in. |
| Width (English) | 8.12 in. |
| Afficher plus de résultats |