missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Polyethylene Hinged-Lid Containers

Numéro de catalogue. p-174701
Modifier l'affichage
Click to view available options
Height (English):
0.5 in.
1 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. Height (English)
0340537 1 in.
0340535 0.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Numéro de catalogue. 0340537 Fournisseur Fisherbrand™ Code fournisseur 2262541000
Il en reste null

Secure snap closure with hinged lid eliminates lost caps.

  • Containers offer air and moisture resistance to contents
  • Manufactured from flexible polyethylene resin
  • Ideal for use just about anywhere

Spécifications

Material Polyethylene Resin
Capacity (English) 1 oz.
Closure Material Polyethylene
Closure Type Snap Cap
Height (English) 1 in.