missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Pipetter Stand Workstation

Catalog No. 1368124
Change view
Click to view available options
Color:
White, Transparent
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
1368124 White, Transparent
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 1368124

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Keep pipetters and disposable tips together in one convenient stand.

  • Rack holds up to six pipetters
  • Bins house a generous supply of two different sizes of tips protected from dust by self-closure lid
  • Bottom, sides, and top of rack are white acrylic
  • Transparent front and cover on bins allow easy identification of types and quantities of tips on hand

Order Info

Overall dimensions: 6.625L x 16.375W x 9.5 in. H (16.8 x 41.6 x 24.1cm). Each bin measures 3L x 8W x 5 in. H (7.6 x 20.3 x 12.7cm). Additional workstation sizes available. To order, contact your Fisher Scientific Customer Service Representative.

Specifications

Autoclavable Not Autoclavable
Color White, Transparent
Holds Tips (2 Bins), Pipettors (6)
Material Acrylic
Positions 6
Width (English) 16.37 in.
Height (English) 9.5 in.
Depth (Metric) 16.827 cm
Height (Metric) 24.13 cm
Width (Metric) 41.59 cm