missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ pH Test Paper Rolls

Catalog No. 13640506
Change view
Click to view available options
pH Range:
0 to 14
0 to 3
1 to 12
10 to 12
12.5 to 14
3 to 5.5
6 to 8
8 to 9.5
Quantity:
100 Tests/Roll, 500 Total
100 Tests/Roll, 700 Total; Set of each pH range dispenser (7)
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. pH Range Quantity
13640506 1 to 12 100 Tests/Roll, 500 Total
13640500 0 to 3 100 Tests/Roll, 500 Total
13640503 8 to 9.5 100 Tests/Roll, 500 Total
13640502 6 to 8 100 Tests/Roll, 500 Total
13640505 12.5 to 14 100 Tests/Roll, 500 Total
13640501 3 to 5.5 100 Tests/Roll, 500 Total
13640504 10 to 12 100 Tests/Roll, 500 Total
13640507 0 to 14 100 Tests/Roll, 700 Total; Set of each pH range dispenser (7)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 13640506
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

General purpose pH papers in efficient 15 ft. rolls

  • Convenient dispenser allows you to select the right amount of pH paper for each application
  • Easy-to-use—Dip paper in solution to be tested and match to color chart immediately
  • Highly accurate and well suited for most applications
  • Each SKU is packed in box of five clear plastic dispensers
  • Cat. No. 13-640-507 is a pH paper testing set that includes shrink wrapped pack of seven dispensers (one of each SKU)

Order Info

15 ft. Roll provides about 100 tests.

Specifications

pH Range 1 to 12
Format Strip
For Use With (Application) Convenient dispenser allows to select the right amount of pH paper for each application, highly accurate and well suited for most applications
Graduations 1
Quantity 100 Tests/Roll, 500 Total
Storage Requirements Room Temperature
Type pH Test Paper