missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Optik-Wipes™ Wipers

Catalog No. 1507763
Change view
Click to view available options
Dimensions (L x W):
6 x 9 in. (15.2 x 22.8 cm)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
1507763 6 x 9 in. (15.2 x 22.8 cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 1507763
Only null left

Cleanroom-grade cellulose and polyester blend cloth is soft and lint-free; won't scratch surfaces or fall apart like paper wipes

Fisherbrand™ Optik-Wipes™ Wipers are nonwoven cloth wipes premoistened with a unique formulation. Cleanroom-grade cellulose and polyester blend cloth is soft and lint-free; won't scratch surfaces or fall apart like paper wipes.

  • Designed specifically for wiping goggles, lenses, eyeglasses, gauge windows, fume hood windows, optical parts and microscope/magnifiers
  • Easily remove oil, grease and lint from either glass or plastics
  • Reclosable container dispenses single wipes, eliminates contamination from dust or dirt

Order Info

Packaged 100 wipes per polyethylene canister.

Specifications

Product Type Optik-Wipes
Length (English) 6 in.
Length (Metric) 15.2 cm
Width (English) 9 in.
Width (Metric) 22.8 cm
Material Polyester Cellulose
Dimensions (L x W) 6 x 9 in. (15.2 x 22.8 cm)
For Use With (Application) For general purpose
For Use With (Equipment) Wiping goggles, lenses, eyeglasses, gauge windows, plastic glasses, fume hood windows, optical parts, and microscopes/magnifiers