missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Natural HDPE Wide Mouth Round Bottles without Cap
Suggested for use with water based chemicals and some food products. Fisherbrand™ Natural HDPE Wide-Mouth Round Bottles feature a wide opening making them ideal for solids.
$277.41 - $326.79
Specifications
| Color | Natural |
|---|---|
| Diameter (Metric) Outer Neck | 50 mm |
| Material | HDPE |
| Neck Finish | 53-400 |
| Closure Included | No |
| Catalog Number | Capacity (Metric) | Price | Quantity & Availability | ||||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Capacity (Metric) | Price | Quantity & Availability | ||||||
|
FB02912023A
|
950 mL |
Case of 72 Each for $277.41
|
|
||||||
|
FB02912105A
|
250 mL |
Case of 260 Each for $326.79
|
|
||||||
Description
- Natural HDPE Wide Mouth Round Bottles are ideal for general lab use with solids and powders.
- Provide an excellent moisture barrier, are translucent, and are impact resistant.
- Ideal for high-speed filling, demanding pharmaceutical specifications and rough handling during shipping.
- Translucent bottles allow limited viewing of contents
- Provides moisture barrier and are impact resistant
Specifications
| Natural | |
| HDPE | |
| No | |
| Round Wide Mouth Bottle |
| 50 mm | |
| 53-400 | |
| Wide | |
| 53-400 mm |