missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Natural HDPE Wide Mouth Round Bottles without Cap
Description
- Natural HDPE Wide Mouth Round Bottles are ideal for general lab use with solids and powders.
- Provide an excellent moisture barrier, are translucent, and are impact resistant.
- Ideal for high-speed filling, demanding pharmaceutical specifications and rough handling during shipping.
- Translucent bottles allow limited viewing of contents
- Provides moisture barrier and are impact resistant
Specifications
Specifications
| Capacity (Metric) | 950 mL |
| Color | Natural |
| Diameter (Metric) Outer Neck | 50 mm |
| Diameter (Metric) Inner Neck | 40 mm |
| Material | HDPE |
| Quantity | 72 |
| Neck Finish | 53-400 |
| Closure Included | No |
| Mouth | Wide |
| Height (Metric) | 179 mm |
| Show More |