missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Natural HDPE Wide Mouth Round Bottles without Cap

Catalog No. FB02912105A
Change view
Click to view available options
Capacity (Metric):
250 mL
950 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
FB02912105A 250 mL
FB02912023A 950 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. FB02912105A
Only null left

Suggested for use with water based chemicals and some food products. Fisherbrand™ Natural HDPE Wide-Mouth Round Bottles feature a wide opening making them ideal for solids.

  • Natural HDPE Wide Mouth Round Bottles are ideal for general lab use with solids and powders.
  • Provide an excellent moisture barrier, are translucent, and are impact resistant.
  • Ideal for high-speed filling, demanding pharmaceutical specifications and rough handling during shipping.
  • Translucent bottles allow limited viewing of contents
  • Provides moisture barrier and are impact resistant

Specifications

Capacity (Metric) 250 mL
Color Natural
Diameter (Metric) Outer Neck 50 mm
Diameter (Metric) Inner Neck 41 mm
Material HDPE
Quantity 260
Neck Finish 53-400
Closure Included No
Mouth Wide
Height (Metric) 103 mm
Product Type Round Wide Mouth Bottle
Closure Size 53-400 mm
Diameter (Metric) 67 mm
Show More Show Less